
- 0.63 in Hose Inner Diameter
- 1.11 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- High Pressure Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Premium |
Ambient Temperature Range [Min] | -40 °F |
Color | Black |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Hose Application | High Pressure |
Temperature Range [Max] | 250 °F |
Conductivity | Conductive |
Bend Radius [Min] | 9.5 in |
Lay Line Style | Ink Transfer |
Pressure [Max] | 5000 psi |
Ambient Temperature Range [Max] | 250 °F |
Series | FC736 |
Burst Pressure [Nom] | 20000 psi |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Construction | 4 Spiral |
Burst Pressure [Min] | 20000 psi |
Dash Size | -10 |
Used to Dispense | High Pressure |
Reinforcement | Wire |
Hose OD | 1.11 in |
Tube Wall Thickness | 0.24 in |
Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Hose Reinforcement | 4 Spiral |
Hose I.D. | 0.63 in |
Weight | 0.666 LB |
