
- 0.5 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- High Pressure Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Hose OD | 0.92 in |
Ambient Temperature Range [Min] | -40 °F |
Used to Dispense | High Pressure |
Temperature Range [Max] | 250 °F |
Bend Radius [Min] | 7 in |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 20000 psi |
Abrasion Resistance | Premium |
Dash Size | -8 |
Cover Material | Synthetic Rubber |
Conductivity | Conductive |
Hose Length | 1 ft |
Hose Reinforcement | 4 Spiral |
Pressure [Max] | 5000 psi |
Ambient Temperature Range [Max] | 250 °F |
Hose Application | High Pressure |
Series | FC736 |
Hose I.D. | 1/2 in, 0.5 in |
Inner Tube Material | Synthetic Rubber |
Color | Black |
Construction | 4 Spiral |
Burst Pressure [Min] | 20000 psi |
Reinforcement | Wire |
Lay Line Style | Ink Transfer |
Weight | 1.0 LB |
