
- 0.38 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 1 ft Hose Length
- 5500 psi Maximum Pressure
- High Pressure Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 5 in |
Color | Black |
Pressure [Max] | 5500 psi |
Burst Pressure [Min] | 22000 psi |
Hose OD | 0.79 in |
Used to Dispense | High Pressure |
Cover Material | Synthetic Rubber |
Dash Size | -6 |
Series | FC736 |
Ambient Temperature Range [Max] | 250 °F |
Temperature Range [Max] | 250 °F |
Tube Wall Thickness | 0.205 in |
Hose Length | 1 ft |
Brand. | Aeroquip |
Conductivity | Conductive |
Hose Application | High Pressure |
Lay Line Style | Ink Transfer |
Material | Synthetic Rubber |
Reinforcement | Wire |
Construction | 4 Spiral |
Temperature Range [Min] | -40 °F |
Hose Reinforcement | 4 Spiral |
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 22000 psi |
Hose I.D. | 0.38 in |
Weight | 0.489 LB |
