
- 0.38 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 1 ft Hose Length
- 5500 psi Maximum Pressure
- High Pressure Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Ambient Temperature Range [Min] | -40 °F |
Hose Reinforcement | 4 Spiral |
Cover Material | Synthetic Rubber |
Material | Synthetic Rubber |
Series | FC736 |
Inner Tube Material | Synthetic Rubber |
Construction | 4 Spiral |
Color | Black |
Tube Material | Synthetic Rubber |
Pressure [Max] | 5500 psi |
Hose Length | 1 ft |
Used to Dispense | High Pressure |
Hose Application | High Pressure |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.205 in |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 22000 psi |
Temperature Range [Max] | 250 °F |
Ambient Temperature Range [Max] | 250 °F |
Hose I.D. | 0.38 in |
Bend Radius [Min] | 5 in |
Lay Line Style | Ink Transfer |
Hose OD | 0.79 in |
Dash Size | -6 |
Burst Pressure [Nom] | 22000 psi |
Reinforcement | Wire |
Weight | 0.433 LB |
