
- General Purpose Hose
- 0.75 in ID
- 1.1 in OD
- 3125 psi Max Pressure
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose I.D. | 3/4 in, 0.75 in |
Pressure [Max] | 3125 psi |
Series | FC735 Bruiser |
Temperature Range [Max] | 212 °F |
Hose OD | 1.1 in |
Burst Pressure [Min] | 12500 psi |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Synthetic Rubber |
Bend Radius [Min] | 4.75 in |
Hose Reinforcement | 2 Ply Braid |
Cover Material | Synthetic Rubber |
Hose Application | General Purpose |
Ambient Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 212 °F |
Color | Black |
Used to Dispense | General Purpose |
Weight | 0.5 LB |
