
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 1 ft Hose Length
- 3650 psi Maximum Pressure
- High Abrasion Hose Application
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 14600 psi |
Series | FC735 |
Hose Length | 1 ft |
Hose I.D. | 0.63 in |
Cover Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Hose OD | 0.93 in |
Tube Wall Thickness | 0.15 in |
Hose Application | High Abrasion |
Construction | 2 Ply Braid |
Reinforcement | Wire |
Conductivity | Conductive |
Color | Black |
Pressure [Max] | 3650 psi |
Lay Line Style | Embossed |
Tube Material | Synthetic Rubber |
Dash Size | -10 |
Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 4 in |
Temperature Range [Min] | -40 °F |
Weight | 0.5 LB |
