
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- High Abrasion & General Purpose Hose Application
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Series | FC735 |
Hose Application | High Abrasion & General Purpose |
Inner Tube Material | Synthetic Rubber |
Construction | 2 Ply Braid |
Ambient Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Material | Synthetic Rubber |
Pressure [Max] | 5000 psi |
Hose Reinforcement | 2 Ply Braid |
Reinforcement | Wire |
Burst Pressure [Nom] | 20000 psi |
Color | Black |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Used to Dispense | High Abrasion & General Purpose |
Ambient Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 2.5 in |
Conductivity | Conductive |
Hose OD | 0.69 in |
Cover Material | Synthetic Rubber |
Burst Pressure [Min] | 20000 psi |
Hose I.D. | 0.38 in |
Dash Size | -6 |
Temperature Range [Min] | -40 °F |
Lay Line Style | Embossed |
Temperature Range [Max] | 212 °F |
Weight | 0.3 LB |
