
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- High Abrasion Hose Application
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Premium |
Hose OD | 0.53 in |
Construction | 2 Ply Braid |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Series | FC735 |
Hose Length | 1 ft |
Tube Wall Thickness | 0.14 in |
Lay Line Style | Embossed |
Hose I.D. | 0.25 in |
Conductivity | Conductive |
Pressure [Max] | 5000 psi |
Tube Material | Synthetic Rubber |
Hose Application | High Abrasion |
Burst Pressure [Nom] | 20000 psi |
Bend Radius [Min] | 2 in |
Color | Black |
Dash Size | -4 |
Cover Material | Synthetic Rubber |
Reinforcement | Wire |
Weight | 0.624 LB |
