
- Crimp Fitting
- 1.9 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Hex Size 1 | 0.5 in |
Overall Length | 1.9 in |
Series | FC7262 Series |
Weight | 0.0 LB |
