
- Crimp Fitting
- 2.2 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Overall Length | 2.2 in |
Series | FC7261 Series |
Hex Size 1 | 0.44 in |
Weight | 0.065 LB |
