
- Crimp Fitting
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.31 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose | 2807, FC186, FC465, FC645 |
Series | FC7217 Series |
Hose Cut-Off Factor | 0.82 in |
Style | Permanent |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
Height | 0.850 in |
Overall Length | 1.31 in |
Thread Size | 5/8-18 |
Material | Carbon Steel |
Hex Size 1 | 3/4 in |
Threads per Inch | 18 |
Thread Pitch | N/A |
Hole Dia. | 0.25 in |
Hex Size | 3/4 in |
Fitting Type | 90° Female SAE 45° Swivel Tube Elbow |
Rigid/Swivel | Swivel |
Weight | 0.2 LB |
