
- Crimp Fitting
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.29 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size | 1 1/16-14 |
Hole Dia. | 0.56 in |
Fitting Type | SAE 45° Female Swivel |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 in |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Threads per Inch | 14 |
Hex Size | 1 in, 1 1/4 in |
Overall Length | 2.29 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose Cut-Off Factor | 1.41 in |
Thread Pitch | N/A |
Style | Permanent |
Series | FC7216 Series |
Item Type | Fitting Assembly |
Hex Size 2 | 1 1/4 in |
Weight | 0.5 LB |
