
- SAE 45° Female Swivel Fitting for 1/2" ID PTFE Hose
- 1/2" Tube Size
Fitting Type | SAE 45° Female Swivel |
Hex Size | 0.69 in, 0.88 in |
Hole Dia. | 0.34 in |
Threads per Inch | 16 |
Tube O.D. | 1/2 in |
Thread Pitch | N/A |
Material | Carbon Steel |
Compatible Hose | 2807, FC186, FC465, FC645 |
Thread Size | 3/4 |
Overall Length | 2.1 in |
Hose Cut-Off Factor | 1.21 in |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Weight | 0.35 LB |
