
- SAE 45° Female Swivel Fitting for 3/8" ID PTFE Hose
- 3/8" Tube Size
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose I.D. | 3/8 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.14 in |
Fitting Type | SAE 45° Female Swivel |
Hex Size | 0.56 in, 3/4 in |
Tube O.D. | 3/8 in |
Threads per Inch | 18 |
Material | Carbon Steel |
Overall Length | 1.63 in |
Hole Dia. | 0.25 in |
Thread Pitch | N/A |
Thread Size | 5/8 |
Weight | 0.2 LB |
