
- SAE 45° Female Swivel Fitting for 1/4" ID PTFE Hose
- 1/4" Tube Size
Thread Pitch | N/A |
Fitting Type | SAE 45° Female Swivel |
Hose I.D. | 1/4 in |
Overall Length | 1.55 in |
Tube O.D. | 1/4 in |
Rigid/Swivel | Swivel |
Hole Dia. | 0.12 in |
Thread Size | 7/16 |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hex Size | 0.44 in, 0.56 in |
Hose Cut-Off Factor | 0.69 in |
Material | Carbon Steel |
Threads per Inch | 20 |
Weight | 0.0 LB |
