
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.5 in |
Thread Size | 3/4-16 |
End Type 2 | Line/Hose/Tube |
End Type 1 | FPT |
Construction | Reusable |
Hose Cut-Off Factor | 2.12 in |
Finish | Steel |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Series | FC7048 Series |
Overall Length | 3.27 in |
Weight | 0.27 LB |
