
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Hose Dash Size | 6 |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.67 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Thread Size | 5/8-18 |
Series | FC7048 Series |
Hose Cut-Off Factor | 1.77 in |
Finish | Steel |
End Type 1 | FPT |
Weight | 0.16 LB |
