
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 10 |
Fitting Description | Straight |
Thread Size | 5/8 |
Series | FC7031 Series |
Overall Length | 2.62 in |
Hose Size | 0.625 in |
End Type 1 | NPTF |
Hose Cut-Off Factor | 1.34 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Weight | 0.405 LB |
