
- 1.01 in Hose Inner Diameter
- 1.45 in Hose Outer Diameter
- 1 ft Hose Length
- 2500 psi Maximum Pressure
- High Pressure Hose Application
Tube Material | Thermoplastic |
Hose I.D. | 1.01 in |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 12 in |
Dash Size | -16 |
Hose Length | 1 ft |
Construction | 1 Ply Braid |
Pressure [Max] | 2500 psi |
Reinforcement | Polyester |
Hose OD | 1.45 in |
Temperature Range [Max] | 150 °F |
Color | Orange |
Burst Pressure [Nom] | 6250 psi |
Series | FC701 |
Hose Application | High Pressure |
Cover Material | Thermoplastic |
Weight | 0.0 LB |
