
- 0.38 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Biodiesel Hose Application
applications
- For gasoline, fuel and lubricating oils, air transmission oil cooler application.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Dash Size | -6 |
Tube Material | Chlorinated Polyethylene |
Hose I.D. | 0.38 in |
Pressure [Max] | 400 psi |
Tube Wall Thickness | 0.135 in |
Hose Length | 1 ft |
Vacuum Rating | 28 in Hg |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Hose OD | 0.65 in |
Bend Radius [Min] | 1.5 in |
Cover Material | Polyester |
Reinforcement | Aramid |
Temperature Range [Max] | 300 °F |
Burst Pressure [Nom] | 1600 psi |
Hose Application | Biodiesel |
Series | FC699 |
Color | Black |
Lay Line Style | Ink Wheel |
Construction | 1 Ply Braid |
Weight | 75.0 LB |
