
- 2 in Hose Inner Diameter
- 2.7 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
applications
- High pressure and high volume air application.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 250 °F |
Reinforcement | Wire And Yarn |
Tube Wall Thickness | 0.35 in |
Burst Pressure [Nom] | 6000 psi |
Hose Length | 1 ft |
Lay Line Style | Embossed |
Construction | 2 Ply Braid |
Bend Radius [Min] | 25 in |
Temperature Range [Min] | -40 °F |
Series | FC695 |
Color | Black |
Pressure [Max] | 1500 psi |
Cover Style | Perforated |
Conductivity | Conductive |
Hose OD | 2.7 in |
Hose I.D. | 2 in |
Tube Material | CPE |
Dash Size | -32 |
Weight | 0.0 LB |
