
- 0.5 in Hose Inner Diameter
- 0.87 in Hose Outer Diameter
- 1 ft Hose Length
- 3500 psi Maximum Pressure
- High Pressure Hose Application
applications
- For use with phosphate ester base fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Inner Tube Material | Synthetic EPDM |
Tube Wall Thickness | 0.185 in |
Ambient Temperature Range [Max] | 175 °F |
Hose Application | High Pressure |
Tube Material | Synthetic EPDM |
Temperature Range [Min] | -40 °F |
Hose OD | 0.87 in |
Abrasion Resistance | Standard |
Temperature Range [Max] | 175 °F |
Burst Pressure [Min] | 14000 psi |
Dash Size | -8 |
Reinforcement | Wire |
Lay Line Style | Ink Jet |
Hose Reinforcement | 2 Ply Braid |
Hose I.D. | 1/2 in, 0.5 in |
Brand. | Aeroquip |
Bend Radius [Min] | 7 in |
Hose Length | 1 ft |
Conductivity | Conductive |
Burst Pressure [Nom] | 14000 psi |
Pressure [Max] | 3500 psi |
Used to Dispense | High Pressure |
Series | FC693 |
Cover Material | Synthetic EPDM |
Material | Synthetic EPDM |
Ambient Temperature Range [Min] | -40 °F |
Color | Green |
Construction | 2 Ply Braid |
Weight | 0.32 LB |
