
- 0.38 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose I.D. | 0.38 in |
Color | Green |
Lay Line Style | Ink Jet |
Hose OD | 0.75 in |
Dash Size | -6 |
Pressure [Max] | 4000 psi |
Conductivity | Conductive |
Tube Material | Synthetic EPDM |
Construction | 2 Ply Braid |
Abrasion Resistance | Standard |
Reinforcement | Wire |
Tube Wall Thickness | 0.185 in |
Temperature Range [Max] | 175 °F |
Hose Length | 1 ft |
Bend Radius [Min] | 5 in |
Series | FC693 |
Hose Application | Phosphate Ester Base Fluids |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic EPDM |
Burst Pressure [Nom] | 16000 psi |
Weight | 19.14 LB |
