
- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | EPDM |
Conductivity | Conductive |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.37 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 175 °F |
Burst Pressure [Nom] | 20000 psi |
Hose OD | 0.6 in |
Reinforcement | Wire |
Hose Application | Phosphate Ester Base Fluids |
Color | Green |
Lay Line Style | Ink Transfer |
Abrasion Resistance | Standard |
Cover Material | EPDM |
Bend Radius [Min] | 4 in |
Series | FC693 |
Hose I.D. | 0.25 in |
Hose Length | 1 ft |
Pressure [Max] | 5000 psi |
Dash Size | -4 |
Weight | 0.24 LB |
