
- Reusable Hose Fitting
- 1/2 in Hose Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 1.839 in |
Series | FC6573 Series |
Hose Size | 0.5 in |
Construction | Reusable |
Hose Dash Size | 8 |
Weight | 0.0 LB |
