
- 0.19 in Hose Inner Diameter
- 0.48 in Hose Outer Diameter
- 1 ft Hose Length
- 1000 psi Maximum Pressure
- Truck Hose Application
applications
- Diesel fuel, gasoline, lubricating oils, water, coolant and air. Not approved for air brake applications.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Color | Black |
Tube Material | Elastomer |
Temperature Range [Max] | 250 °F |
Burst Pressure [Nom] | 4000 psi |
Pressure [Max] | 1000 psi |
Lay Line Style | Ink Wheel |
Series | FC650 |
Tube Wall Thickness | 0.29 in |
Temperature Range [Min] | -55 °F |
Hose Length | 1 ft |
Hose I.D. | 0.19 in |
Construction | 1 Ply Braid |
Dash Size | -4 |
Abrasion Resistance | Premium |
Hose Application | Truck |
Conductivity | Conductive |
Hose OD | 0.48 in |
Cover Material | Polyester |
Bend Radius [Min] | 0.75 in |
Reinforcement | Wire |
Vacuum Rating | 28 in Hg |
Weight | 0.0 LB |
