
- 0.75 in Hose Inner Diameter
- 1.05 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Conductivity | Conductive |
Dash Size | -12 |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Series | FC647 |
Hose I.D. | 0.75 in |
Pressure [Max] | 250 psi |
Vacuum Rating | 18 in Hg |
Hose Length | 1 ft |
Temperature Range [Max] | 212 °F |
Cover Material | Polyester |
Burst Pressure [Nom] | 1000 psi |
Hose OD | 1.05 in |
Color | Black |
Reinforcement | Textile |
Construction | 1 Ply Braid |
Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
Tube Wall Thickness | 0.15 in |
Bend Radius [Min] | 7 in |
Weight | 0.0 LB |
