
- 0.38 in Hose Inner Diameter
- 0.66 in Hose Outer Diameter
- 1 ft Hose Length
- 2050 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Temperature Range [Min] | -40 °F |
Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
Vacuum Rating | 9 in Hg |
Temperature Range [Max] | 212 °F |
Cover Material | Polyester |
Series | FC647 |
Color | Black |
Reinforcement | Textile |
Dash Size | -6 |
Pressure [Max] | 2050 psi |
Construction | 1 Ply Braid |
Hose Length | 1 ft |
Conductivity | Conductive |
Burst Pressure [Nom] | 8200 psi |
Bend Radius [Min] | 3 in |
Hose I.D. | 0.38 in |
Hose OD | 0.66 in |
Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.14 in |
Weight | 0.117 LB |
