
- 0.75 in Hose Inner Diameter
- 1.14 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -12 |
Conductivity | Conductive |
Hose OD | 1.14 in |
Burst Pressure [Nom] | 12000 psi |
Temperature Range [Min] | -40 °F |
Lay Line Style | Ink Transfer |
Hose Length | 1 ft |
Pressure [Max] | 3000 psi |
Abrasion Resistance | Standard |
Color | Black |
Hose I.D. | 0.75 in |
Tube Material | Synthetic Rubber |
Cover Material | Neoprene |
Construction | 2 Ply Braid |
Temperature Range [Max] | 212 °F |
Series | FC639 |
Reinforcement | Wire |
Bend Radius [Min] | 4.75 in |
Weight | 0.62 LB |
