
- 0.63 in Hose Inner Diameter
- 1 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Wall Thickness | 0.185 in |
Conductivity | Conductive |
Burst Pressure [Nom] | 12000 psi |
Reinforcement | Wire |
Lay Line Style | Ink Transfer |
Brand. | Aeroquip |
Ambient Temperature Range [Min] | -40 °F |
Hose Application | Petroleum & Water |
Color | Black |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Material | Neoprene |
Tube Material | Synthetic Rubber |
Pressure [Max] | 3000 psi |
Hose OD | 1 in |
Series | FC639 |
Temperature Range [Min] | -40 °F |
Cover Material | Neoprene |
Abrasion Resistance | Standard |
Ambient Temperature Range [Max] | 212 °F |
Burst Pressure [Min] | 12000 psi |
Used to Dispense | Petroleum & Water |
Bend Radius [Min] | 4 in |
Inner Tube Material | Synthetic Rubber |
Dash Size | -10 |
Hose Reinforcement | 2 Ply Braid |
Hose I.D. | 0.63 in |
Construction | 2 Ply Braid |
Weight | 0.0 LB |
