
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Min] | 12000 psi |
Inner Tube Material | Synthetic Rubber |
Pressure [Max] | 3000 psi |
Abrasion Resistance | Standard |
Series | FC639 |
Ambient Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Cover Material | Neoprene |
Tube Material | Synthetic Rubber |
Lay Line Style | Ink Transfer |
Color | Black |
Construction | 1 Ply Braid |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 12000 psi |
Hose Length | 1 ft |
Reinforcement | Wire |
Ambient Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 3.5 in |
Hose OD | 0.81 in |
Material | Neoprene |
Hose I.D. | 1/2 in, 0.5 in |
Hose Application | Petroleum & Water |
Used to Dispense | Petroleum & Water |
Conductivity | Conductive |
Brand. | Aeroquip |
Dash Size | -8 |
Hose Reinforcement | 1 Ply Braid |
Weight | 0.325 LB |
