
- 0.38 in Hose Inner Diameter
- 0.67 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Brand. | Aeroquip |
Lay Line Style | Ink Transfer |
Ambient Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 2.5 in |
Burst Pressure [Nom] | 8200 psi |
Color | Black |
Dash Size | -6 |
Temperature Range [Min] | -40 °F |
Used to Dispense | Petroleum & Water |
Reinforcement | Wire |
Abrasion Resistance | Standard |
Tube Material | Synthetic Rubber |
Burst Pressure [Min] | 12000 psi |
Series | FC639 |
Cover Material | Neoprene |
Hose OD | 0.67 in |
Conductivity | Conductive |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 212 °F |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Max] | 212 °F |
Hose Application | Petroleum & Water |
Hose I.D. | 0.38 in |
Hose Length | 1 ft |
Inner Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Material | Neoprene |
Weight | 0.23 LB |
