
- 1.5 in Hose Inner Diameter
- 2.12 in Hose Outer Diameter
- 1 ft Hose Length
- 2500 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 175 °F |
Hose Length | 1 ft |
Color | Green |
Hose Application | Phosphate Ester Base Fluids |
Abrasion Resistance | Standard |
Tube Material | Synthetic EPDM |
Cover Material | Synthetic EPDM |
Tube Wall Thickness | 0.31 in |
Temperature Range [Min] | -40 °F |
Series | FC636 |
Dash Size | -24 |
Construction | 4 Spiral |
Hose I.D. | 1.5 in |
Burst Pressure [Nom] | 10000 psi |
Conductivity | Conductive |
Pressure [Max] | 2500 psi |
Reinforcement | Wire |
Bend Radius [Min] | 20 in |
Hose OD | 2.12 in |
Weight | 2.125 LB |
