
- 1.25 in Hose Inner Diameter
- 1.83 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- High Pressure Hose Application
applications
- Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 1.83 in |
Series | FC636 |
Hose Application | High Pressure |
Tube Wall Thickness | 0.29 in |
Hose I.D. | 1 1/4 in, 1.25 in |
Dash Size | -20 |
Ambient Temperature Range [Min] | -40 °F |
Hose Reinforcement | 4 Spiral |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Color | Green |
Burst Pressure [Nom] | 12000 psi |
Tube Material | Synthetic EPDM |
Cover Material | Synthetic EPDM |
Construction | 4 Spiral |
Conductivity | Conductive |
Bend Radius [Min] | 16.5 in |
Temperature Range [Max] | 175 °F |
Used to Dispense | High Pressure |
Reinforcement | Wire |
Inner Tube Material | Synthetic EPDM |
Abrasion Resistance | Standard |
Material | Synthetic EPDM |
Brand. | Aeroquip |
Pressure [Max] | 3000 psi |
Ambient Temperature Range [Max] | 175 °F |
Burst Pressure [Min] | 12000 psi |
Weight | 1.5 LB |
