
- 0.75 in Hose Inner Diameter
- 1.2 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Green |
Pressure [Max] | 4000 psi |
Dash Size | -12 |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.49 in |
Hose Application | Phosphate Ester Base Fluids |
Temperature Range [Max] | 175 °F |
Bend Radius [Min] | 9.5 in |
Lay Line Style | Ink Transfer |
Series | FC636 |
Tube Material | EPDM |
Hose Length | 1 ft |
Construction | 4 Spiral |
Reinforcement | Wire |
Burst Pressure [Nom] | 16000 psi |
Cover Material | EPDM |
Conductivity | Conductive |
Hose I.D. | 0.75 in |
Hose OD | 1.2 in |
Abrasion Resistance | Standard |
Weight | 0.76 LB |
