
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.21 in Overall Length
Thread Size | 7/8-14 |
End Gender 2 | Male |
Hose I.D. | 5/8 in |
Overall Length | 2.21 in |
Hex Size 1 | 1 in |
Fitting Angle | Straight |
Series | FC6216 Series |
Hose Dash Size | 10 |
Hose Cut-Off Factor | 1.32 in |
Compatible Hose I.D. | 0.51 |
Thread Sealant | No |
Item Type | Nipple Assembly |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 0.81 in |
Material | Carbon Steel |
End Gender 1 | Female |
Hole Dia. | 0.44 in |
End Type 1 | SAE 45 |
Style | Crimp |
O.D. | 1 in |
Weight | 0.0 LB |
