
- 2.5 in Hose Inner Diameter
- 3.12 in Hose Outer Diameter
- 1 ft Hose Length
- 62 psi Maximum Pressure
- Suction & Transfer Hose Application
applications
- Suction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Premium |
Temperature Range [Min] | -40 °F |
Hose OD | 3.12 in |
Vacuum Hg | 28 in |
Ambient Temperature Range [Max] | 275 °F |
Reinforcement | Helical Wire and Textile |
Conductivity | Conductive |
Burst Pressure [Nom] | 250 psi |
Cover Material | Synthetic Rubber |
Pressure [Max] | 62 psi |
Burst Pressure [Min] | 250 psi |
Lay Line Style | Ink Transfer |
Dash Size | -40 |
Temperature Range [Max] | 275 °F |
Hose Application | Suction & Transfer |
Inner Tube Material | Synthetic Rubber |
Material | Synthetic Rubber |
Series | FC619 |
Hose Length | 1 ft |
Ambient Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 14 in |
Color | Black |
Hose I.D. | 2 1/2 in, 2.5 in |
Tube Material | Synthetic Rubber |
Used to Dispense | Suction & Transfer |
Vacuum Rating | 28 in Hg |
Weight | 1.5 LB |
