
- 1.25 in Hose Inner Diameter
- 1.75 in Hose Outer Diameter
- 1 ft Hose Length
- 200 psi Maximum Pressure
- Suction & Transfer Hose Application
applications
- Suction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Inner Tube Material | Synthetic Rubber |
Hose Application | Suction & Transfer |
Cover Material | Synthetic Rubber |
Used to Dispense | Suction & Transfer |
Material | Synthetic Rubber |
Brand. | Aeroquip |
Ambient Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Hose Length | 1 ft |
Color | Black |
Hose I.D. | 1 1/4 in, 1.25 in |
Hose OD | 1.75 in |
Burst Pressure [Min] | 800 psi |
Vacuum Hg | 28 in |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.25 in |
Temperature Range [Min] | -40 °F |
Ambient Temperature Range [Max] | 275 °F |
Lay Line Style | Ink Transfer |
Burst Pressure [Nom] | 800 psi |
Vacuum Rating | 28 in Hg |
Reinforcement | Helical Wire and Textile |
Temperature Range [Max] | 275 °F |
Series | FC619 |
Tube Material | Synthetic Rubber |
Pressure [Max] | 200 psi |
Bend Radius [Min] | 4 in |
Dash Size | -20 |
Weight | 0.78 LB |
