
- 0.38 in Hose Inner Diameter
- 0.83 in Hose Outer Diameter
- 1 ft Hose Length
- 10000 psi Maximum Pressure
applications
- High pressure hydraulic jack systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Synthetic Rubber |
Temperature Range [Max] | 125 °F |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Reinforcement | Wire |
Burst Pressure [Nom] | 20000 psi |
Lay Line Style | Embossed |
Construction | 4 Spiral |
Abrasion Resistance | Premium |
Bend Radius [Min] | 4.92 in |
Pressure [Max] | 10000 psi |
Series | FC616 |
Dash Size | -6 |
Hose OD | 0.83 in |
Hose I.D. | 0.38 in |
Conductivity | Conductive |
Color | Black |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
