
- 0.375 in Hose Inner Diameter
- 0.713 in Hose Outer Diameter
- 1 ft Hose Length
- 2300 psi Maximum Pressure
- Fire Suppression Systems Hose Application
applications
- Hydraulics, gasoline, air, crude fuel and lubricating oils.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Min] | -40 °F |
Color | Red |
Cover Material | Synthetic Rubber |
Hose OD | 0.713 in |
Hose I.D. | 3/8 in, 0.375 in |
Series | FC613 |
Ambient Temperature Range [Min] | -40 °F |
Reinforcement | Wire |
Temperature Range [Max] | 212 °F |
Used to Dispense | Fire Suppression Systems |
Burst Pressure [Min] | 9200 psi |
Hose Length | 1 ft |
Lay Line Style | Ink Transfer |
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 5 in |
Burst Pressure [Nom] | 9200 psi |
Pressure [Max] | 2300 psi |
Abrasion Resistance | Premium |
Dash Size | -6 |
Hose Application | Fire Suppression Systems |
Material | Synthetic Rubber |
Brand. | Aeroquip |
Hose Reinforcement | 1 Ply Braid |
Tube Wall Thickness | 0.169 in |
Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Weight | 0.0 LB |
