
- 1.25 in Hose Inner Diameter
- 1.71 in Hose Outer Diameter
- 1 ft Hose Length
- 625 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Standard |
Hose Length | 1 ft |
Tube Material | Synthetic EPDM |
Color | Green |
Lay Line Style | Ink Transfer |
Pressure [Max] | 625 psi |
Hose OD | 1.71 in |
Conductivity | Conductive |
Dash Size | -20 |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 16.5 in |
Series | FC611 |
Hose Application | Phosphate Ester Base Fluids |
Tube Wall Thickness | 0.23 in |
Burst Pressure [Nom] | 2500 psi |
Construction | 1 Ply Braid |
Cover Material | Synthetic EPDM |
Reinforcement | Single Wire Braid |
Hose I.D. | 1.25 in |
Temperature Range [Max] | 175 °F |
Weight | 0.0 LB |
