
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 1 ft Hose Length
- 1000 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 175 °F |
Hose OD | 1.41 in |
Cover Material | Synthetic EPDM |
Dash Size | -16 |
Hose Application | Phosphate Ester Base Fluids |
Burst Pressure [Nom] | 4000 psi |
Tube Material | Synthetic EPDM |
Abrasion Resistance | Standard |
Hose I.D. | 1 in |
Reinforcement | Wire |
Pressure [Max] | 1000 psi |
Lay Line Style | Ink Transfer |
Color | Green |
Series | FC611 |
Construction | 1 Ply Braid |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Bend Radius [Min] | 12 in |
Weight | 8.0 LB |
