
- 0.5 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic EPDM |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 8000 psi |
Hose Application | Phosphate Ester Base Fluids |
Lay Line Style | Ink Transfer |
Hose Length | 1 ft |
Temperature Range [Max] | 175 °F |
Conductivity | Conductive |
Hose OD | 0.8 in |
Reinforcement | Wire |
Color | Green |
Dash Size | -8 |
Construction | 1 Ply Braid |
Series | FC611 |
Hose I.D. | 0.5 in |
Bend Radius [Min] | 7 in |
Pressure [Max] | 2000 psi |
Abrasion Resistance | Standard |
Cover Material | Synthetic EPDM |
Weight | 0.0 LB |
