
- 1.5 in Hose Inner Diameter
- 2.3 in Hose Outer Diameter
- 1 ft Hose Length
- 6100 psi Maximum Pressure
- High Pressure Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Min] | -40 °F |
Color | Black |
Construction | 6 Spiral |
Hose Length | 1 ft |
Bend Radius [Min] | 20 in |
Cover Material | Synthetic Rubber |
Burst Pressure [Min] | 24400 psi |
Temperature Range [Max] | 250 °F |
Used to Dispense | High Pressure |
Tube Wall Thickness | 0.4 in |
Ambient Temperature Range [Max] | 250 °F |
Reinforcement | Wire |
Dash Size | -24 |
Hose OD | 2.3 in |
Material | DURA-TUFF Rubber |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 24400 psi |
Hose Reinforcement | 6 Spiral |
Hose I.D. | 1 1/2 in, 1.5 in |
Pressure [Max] | 6100 psi |
Tube Material | Synthetic Rubber |
Conductivity | Conductive |
Hose Application | High Pressure |
Series | FC606 |
Abrasion Resistance | Premium |
Weight | 3.0 LB |
