
- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
Item Type | Fitting Assembly |
Series | FC5992 Series |
End Type 1 | SAE 37 |
Hose Size | 0.75 in |
Hose Cut-Off Factor | 2.24 in |
Construction | Reusable |
Weight | 1.02 LB |
