
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Fitting Description | 90° |
Finish | Steel |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Hex Size 1 | 1 in |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Thread Size | 7/8-14 |
Series | FC5992 Series |
Hose Dash Size | 8 |
Weight | 0.51 LB |
