
- Reusable Hose Fitting
- 90° Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1 5/16-12 |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.625 in |
Series | FC5991 Series |
End Gender 1 | Female |
Construction | Reusable |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Finish | Steel |
Fitting Description | 90° |
Hose Cut-Off Factor | 2.79 in |
Hose Dash Size | 10 |
Weight | 0.0 LB |
