
- Reusable Hose Fitting
- 45° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Thread Size | 1 1/16-12 |
Fitting Description | 45° |
Construction | Reusable |
Hose Dash Size | 12 |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Overall Length | 4.15 in |
Hose Cut-Off Factor | 2.28 in |
Series | FC5990 Series |
Hose Size | 0.75 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
