
- Reusable Hose Fitting
- 45° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.34 in |
Hose Size | 0.25 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Series | FC5990 Series |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
Thread Size | 7/16-20 |
Fitting Description | 45° |
Construction | Reusable |
Overall Length | 2.51 in |
Weight | 0.0 LB |
