
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Hose Cut-Off Factor | 0.86 in |
Fitting Description | Straight |
Hose Dash Size | 4 |
End Type 1 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Size | 0.25 in |
Construction | Reusable |
Series | FC5989 Series |
Weight | 0.0 LB |
